Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 34 in Inseam, 48 in Waist, Orange, 4XL

  • Mfr # 6323PO-XXXXL

  • Zoro # G1586201


product price:  $45.99
/ea

Key Features

Color
Orange
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Rainwear Features
Wind Resistant
Inseam
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6323PO-XXXXL
Zoro #
G1586201
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
48 in
Maximum Waist Size
48 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Orange
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Rainwear Features
Wind Resistant
Inseam
34 in
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Gender
Men's
Liner Material
Polyester
Rainwear Ankle Style
Hook-and-Loop
Seam Style
Double Sewn, Heat Sealed, Taped
ANSI Class
E
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Number of Pockets
0-3
Resists
Water, Wind
Rainwear Style
Rain Bib Overall
Rainwear Primary Material
Polyester, Polyurethane
High-Visibility
Yes
Fly Closure Type
Hook-and-Loop
Style
Bib Pant
Includes Lining
Yes
Includes Suspenders
Yes
Ankle Type
Hook-and-Loop
Lining Material
Polyester
Series
6323PO
Number of Outside Pockets
0
Number of Inside Pockets
0
Will Fit Over Boots
Yes
Pass Through Pockets
No
Closure Type
Pull On
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 4XL, Color Orange, Inseam 34 in, Maximum Waist Size 48 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.