Viking Journeyman PVC Hood Jacket Yel

  • Mfr # 5125J-XL

  • Zoro # G9996971


product price:  $42.19
/ea

Key Features

Color
Yellow
Material
0.45mm PVC/Polyester
Closure Type
snaps
Fabric Weight
0.45mm
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5125J-XL
Zoro #
G9996971
UPC #
060405641253
Country of Origin
China

Dimensions

Size
XL
Length
33 in
Fits Chest Size
47 in
Thickness
0.45 mm

Details

Item
Hooded Rain Jacket
Color
Yellow
Material
0.45mm PVC/Polyester
Closure Type
snaps
Fabric Weight
0.45mm
Gender
Men's
Number of Outside Pockets
0
Number of Inside Pockets
0
Resists
Oil, Seawater, Sunlight
Includes
Hood with Drawstring, Double Chrome Plated Brass Snap System
Seam Style
Stitched/Heat Sealed, Welded
Hood Style
Attached
Liner Material
Polyester
Rainwear Features
Chemical Resistant, Wind Resistant
High-Visibility
No
Features
Chemical Resistant, Wind Resistant
Style
Rain Jacket
Lining Material
Polyester
Includes Hood
Yes

Description

Hooded Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, High-Visibility No, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.