Shop VIKING

Unisex Viking(R) Tall Rubber Boots w/Met Guard, Steel Toe, 15" Height, Black/Yellow, 10

  • Mfr # VW42-10
  • Zoro # G9154266

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Typical Rubber Boot Application
High Chemical Resistant
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW42-10
Zoro #
G9154266
UPC #
060405989966
Country of Origin
Malaysia
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Typical Rubber Boot Application
High Chemical Resistant
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Yellow
Item
Tall Rubber Boots w/Met Guard
Series
Viking(R)
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Features
Polyester Lining, Highly Chemical Resistant Rubber Upper, Achilles and Ankle Protection, 14 in Height Plus 2 in Nylon Cuff to Seal Out Debris and Dust, Snug Fit Design, Compatible with Ice Studs, Ultra Flexible Exceeds 305,000 Flex Rating
Footwear Application
Construction, Forestry, Masonry, Mining
Toe Shape
Round
Shank Material
Steel
Style Number
VW42
Insulated
No
Midsole Material
Rubber
Resists
Chemical Resistant
Insulation Type
None
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Standards
ASTM F2413-11, CSA Z195-14
Metatarsal Guard
Yes
For Outdoor Traction
Yes
Static Dissipative
No
CSA Footwear Standard
Grade 1 Toecap
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Removable Insole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Shoe Style
Knee
Footwear Brand
VIKING
Insole Color
Black
Metatarsal Guard Style
Internal
Includes Shank
Yes
Metatarsal Guard Technology
Proprietary blend of materials
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Footwear Style
Knee
Includes Metatarsal Guard
Yes
Application
Construction, Forestry, Masonry, Mining
Toe Cap Material
Steel
Predominant Footwear Color
Black
Closure
Pull-On with Drawstring
Puncture-Resistant Sole
No
CSA Standards Met
Grade 1 Protective Toecap
Chain Saw Cut-Resistant
No

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.