Shop VIKING

Unisex VW65 Class 2 Chainsaw Rubber Boots, Steel Toe, 16 Height, Orange/Black, 12

  • Mfr # VW65-12
  • Zoro # G5145296

product price: 
$
177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Orange/Black
Height
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW65-12
Zoro #
G5145296
UPC #
604059914020
Country of Origin
Malaysia
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Orange/Black
Item
Class 2 Chainsaw Rubber Boots
Series
VW65
Upper Material
Rubber
Footwear Application
High Chemical Resistant
Style Number
VW65
Outsole Material
Rubber
Midsole Material
Rubber
Toe Shape
Round
Metatarsal Guard
No
Typical Rubber Boot Application
High Chemical Resistant
Insulation Type
None
Insulated
No
Resists
Chemical, Oils, Abrasion, Slip Resistant
Shank Material
Steel
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Standards
ASTM F2413-11 Grade 1 Steel Toe 18
Footwear Sole Pattern
Caulked
Wide Toe Cap
No
Shoe Style
Knee
Toe Cap Material
Steel
Predominant Footwear Color
Orange
Includes Metatarsal Guard
No
Footwear Style
Knee

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Caulked, Insulated No, Size 12, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.