Shop VIKING
See all product information
Create Account
Unisex Viking Ultimate Tall Rubber Boots, Steel Toe, 15" Height, Black/Blue, 13
- Mfr # VW88-13
- Zoro # G9154345
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Blue
Height
15"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VW88-13
- Zoro #
- G9154345
- UPC #
- 060405991198
- Country of Origin
- Malaysia
Dimensions
- Size
- 13
- Height
- 15"
- Footwear Width
- D
- Width
- D
- Boot Height
- 15 in
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 13, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.