Shop VIKING

Unisex VW65 Class 2 Chainsaw Rubber Boots, Steel Toe, 16 Height, Orange/Black, 6

  • Mfr # VW65-6
  • Zoro # G5145314

product price: 
$
177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Orange/Black
Height
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW65-6
Zoro #
G5145314
UPC #
604059913412
Country of Origin
Malaysia
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Orange/Black
Item
Class 2 Chainsaw Rubber Boots
Series
VW65
Upper Material
Rubber
Footwear Application
High Chemical Resistant
Standards
ASTM F2413-11 Grade 1 Steel Toe 18
Typical Rubber Boot Application
High Chemical Resistant
Footwear Sole Pattern
Caulked
Shank Material
Steel
Style Number
VW65
For Outdoor Traction
Yes
Resists
Chemical, Oils, Abrasion, Slip Resistant
Metatarsal Guard
No
Insulated
No
Outsole Material
Rubber
Midsole Material
Rubber
Toe Shape
Round
Insulation Type
None
Footwear Closure Type
Pull On
Wide Toe Cap
No
Shoe Style
Knee
Footwear Style
Knee
Includes Metatarsal Guard
No
Predominant Footwear Color
Orange
Toe Cap Material
Steel

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Caulked, Insulated No, Size 6, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.