Shop VIKING
See all product information
Create Account
Unisex Viking(R) Tall Rubber Boots, Steel Toe, 16" Height, Brown, 7
- Mfr # VW22
- Zoro # G5125775
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Brown
Height
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VW22
- Zoro #
- G5125775
- UPC #
- 060405992744
- Country of Origin
- Malaysia
Dimensions
- Size
- 7
- Height
- 16"
- Footwear Width
- D
- Heel Height
- 1 in
- Boot Height Adjustment
- Standard Height
- Width
- D
- Boot Height
- 16 in
- Height Adjustment
- Non-Adjustable
- Fits Chest Size
- Neoprene Lining, Superior Resistance to Chemical Acids and Organic Compounds, Ergonomic SNUG-FIT Last Design, Ultra Flexible Exceeds 305,000 Flex Rating
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 7, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.