Shop VIKING

Unisex Viking Journeyman(R) Tall Rubber Boots, Steel Toe, 15" Height, Green/Black, 7

  • Mfr # VW8-3-7
  • Zoro # G3867525

product price: 
$
118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Green/Black
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW8-3-7
Zoro #
G3867525
UPC #
060405830077
Country of Origin
Malaysia
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Green/Black
Item
Tall Rubber Boots
Series
Viking Journeyman(R)
Upper Material
Rubber
Heel Style
Defined Heel
Features
Cotton Canvas Lining, Highly Chemical Resistant Rubber Upper, Ultra flexible Exceeds 305,000 Flex Rating, Compatible With Ice Studs
Footwear Shank
Yes
Footwear Application
Construction, Electrical, Field Engineering, General Purpose, Maintenance, Utilities
Shank Material
Steel
Insulated
No
Standards
ASTM F2413-11, CSA Z195-14 Omega - Electric Shock Resistant 18kV
Insulation Type
None
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Typical Rubber Boot Application
High Chemical Resistant
Style Number
VW8-3
Footwear Closure Type
Pull On
Toe Shape
Round
Outsole Material
Rubber
Midsole Material
Rubber
For Outdoor Traction
Yes
Resists
Chemical, Oils, Abrasion, Heat, Slip Resistant
Wide Toe Cap
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Removable Insole
No
Ninety Degree Heel
No
CSA Footwear Standard
Grade 1 Toecap
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Shoe Style
Knee
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Insole Color
Black
Footwear Brand
VIKING
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
CSA Standards Met
Grade 1 Protective Toecap
Footwear Style
Knee
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Toe Cap Material
Steel
Predominant Footwear Color
Black
Application
Construction, Electrical, General Purpose, Maintenance
Closure
Pull-On
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.