Shop VIKING

Unisex Viking Ultimate Tall Rubber Boots, Steel Toe, 15" Height, Black/Blue, 9

  • Mfr # VW88-9
  • Zoro # G9154302

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Blue
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW88-9
Zoro #
G9154302
UPC #
060405991150
Country of Origin
Malaysia
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Blue
Item
Tall Rubber Boots
Series
Viking Ultimate
Upper Material
Rubber
Footwear Application
High Chemical Resistant
Midsole Material
Rubber
Style Number
VW88
Footwear Sole Pattern
Self Cleaning Lug
Insulation Type
None
Toe Shape
Round
Outsole Material
Rubber
For Outdoor Traction
Yes
Insulated
No
Shank Material
Steel
Standards
ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
Resists
Chemical, Oils, Abrasion, Slip Resistant
Footwear Closure Type
Pull On
Metatarsal Guard
No
Typical Rubber Boot Application
High Chemical Resistant
Wide Toe Cap
No
Shoe Style
Knee
Predominant Footwear Color
Black
Includes Metatarsal Guard
No
Footwear Style
Knee
Toe Cap Material
Steel

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 9, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.