Shop VIKING
See all product information
Create Account
VW23, Unisex Fishing, Food Processing and Agriculture Boots, 6 D, Natural Rubber, 16" Height, Brown
- Mfr # VW23
- Zoro # G5125942
product price:Â
$
144.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Toe Type
Plain
Footwear Width
D
Height
16"
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VW23
- Zoro #
- G5125942
- UPC #
- 060405992843
- Country of Origin
- Malaysia
Dimensions
- Size
- 6
- Footwear Width
- D
- Height
- 16"
- Boot Height
- 16 in
- Width
- D
Description
Fishing, Food Processing and Agriculture Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 6, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.