Shop VIKING

VW23, Unisex Fishing, Food Processing and Agriculture Boots, 11 D, Natural Rubber, 16" Height

  • Mfr # VW23
  • Zoro # G5138201

product price: 
$
144.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Footwear Width
D
Height
16"
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW23
Zoro #
G5138201
UPC #
060405992898
Country of Origin
Malaysia
Item
Rubber Boots
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Natural Rubber
Closure Type
Pull On
Gender
Unisex
Series
VW23
Footwear Closure Type
Pull On
Footwear Sole Pattern
Slip Resistant
For Outdoor Traction
Yes
Style Number
VW23
Outsole Material
Natural Rubber
Insulated
Yes
Predominant Footwear Color
Brown
Rubber Boot Style
Knee
Toe Shape
Round
Typical Rubber Boot Application
Moderate Chemical Resistant
Standards
ASTM 2413-11 I75/C75 and CSA Class 1 Steel Toe
Shank Material
Steel
Insulation Type
Neoprene
Resists
Chemical Resistant
Metatarsal Guard
No
Midsole Material
Natural Rubber
Shoe Style
Knee
Wide Toe Cap
No
Includes Metatarsal Guard
No
Footwear Style
Knee

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 11, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products