Shop VIKING

Unisex Viking Journeyman(R) Tall Rubber Boots, Steel Toe, 15" Height, Green/Black, 10

  • Mfr # VW8-3-10
  • Zoro # G3867552

product price: 
$
118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Green/Black
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW8-3-10
Zoro #
G3867552
UPC #
060405830107
Country of Origin
Malaysia
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Green/Black
Item
Tall Rubber Boots
Series
Viking Journeyman(R)
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Construction, Electrical, Field Engineering, General Purpose, Maintenance, Utilities
Typical Rubber Boot Application
High Chemical Resistant
Footwear Closure Type
Pull On
Midsole Material
Rubber
Outsole Material
Rubber
Insulated
No
Metatarsal Guard
No
Toe Shape
Round
Resists
Chemical, Oils, Abrasion, Heat, Slip Resistant
For Outdoor Traction
Yes
Footwear Sole Pattern
Lug
Insulation Type
None
Style Number
VW8-3
Standards
ASTM F2413-11, CSA Z195-14 Omega - Electric Shock Resistant 18kV
Shank Material
Steel
Static Dissipative
No
CSA Footwear Standard
Grade 1 Toecap
Removable Insole
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Features
Cotton Canvas Lining, Highly Chemical Resistant Rubber Upper, Ultra flexible Exceeds 305,000 Flex Rating, Compatible With Ice Studs
Completely Non Metallic
No
Ninety Degree Heel
No
Shoe Style
Knee
Footwear Brand
VIKING
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Insole Color
Black
Closure
Pull-On
CSA Standards Met
Grade 1 Protective Toecap
Includes Shank
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Puncture-Resistant Sole
No
Footwear Style
Knee
Application
Construction, Electrical, General Purpose, Maintenance
Predominant Footwear Color
Black
Toe Cap Material
Steel

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.