Shop VIKING

Unisex Viking Journeyman(R) Tall Rubber Boots, Steel Toe, 15" Height, Green/Black, 12

  • Mfr # VW8-3-12
  • Zoro # G3867577

product price: 
$
118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Green/Black
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW8-3-12
Zoro #
G3867577
UPC #
060405830121
Country of Origin
Malaysia
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Green/Black
Item
Tall Rubber Boots
Series
Viking Journeyman(R)
Upper Material
Rubber
Heel Style
Defined Heel
Features
Cotton Canvas Lining, Highly Chemical Resistant Rubber Upper, Ultra flexible Exceeds 305,000 Flex Rating, Compatible With Ice Studs
Footwear Shank
Yes
Footwear Application
Construction, Electrical, Field Engineering, General Purpose, Maintenance, Utilities
Insulated
No
Style Number
VW8-3
Footwear Sole Pattern
Lug
Resists
Chemical, Oils, Abrasion, Heat, Slip Resistant
Typical Rubber Boot Application
High Chemical Resistant
Midsole Material
Rubber
Metatarsal Guard
No
Toe Shape
Round
Shank Material
Steel
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Outsole Material
Rubber
Standards
ASTM F2413-11, CSA Z195-14 Omega - Electric Shock Resistant 18kV
Insulation Type
None
Removable Insole
No
Static Dissipative
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap
Completely Non Metallic
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Shoe Style
Knee
Insole Color
Black
Footwear Brand
VIKING
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Closure
Pull-On
Toe Cap Material
Steel
Includes Shank
Yes
Footwear Style
Knee
Heel Definition
Defined Heel
Application
Construction, Electrical, General Purpose, Maintenance
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Predominant Footwear Color
Black
CSA Standards Met
Grade 1 Protective Toecap

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.