This item is Discontinued.

Viking Unisex VW38 Insulated Rubber Boots, Plain Toe, 15" Height, Brown, 12 VW38-12

This item is Discontinued.

Viking

Unisex VW38 Insulated Rubber Boots, Plain Toe, 15" Height, Brown, 12 (Discontinued)

Mfr # VW38-12
Zoro # G3868627
UPC # 060405380121
Country of Origin Malaysia
Category Rubber Boots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VW38-12
Zoro #
G3868627
UPC #
060405380121
Country of Origin
Malaysia
Toe Type
Plain
Typical Rubber Boot Application
High Chemical Resistant
Gender
Unisex
Waterproof
Yes
Color
Brown
Item
Insulated Rubber Boots
Series
VW38
Upper Material
Rubber
Footwear Application
High Chemical Resistant
Closure Type
Slip on
Resists
Chemical, Oils, Abrasion, Slip Resistant
Insulated
Yes
Midsole Material
Rubber
Metatarsal Guard
No
Outsole Material
Rubber
Insulation Type
Warm Pile
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Toe Shape
Round
Shank Material
Steel
Style Number
VW38
Footwear Sole Pattern
Slip Resistant
Wide Toe Cap
No
Shoe Style
Knee
Footwear Style
Knee
Includes Metatarsal Guard
No
Predominant Footwear Color
Brown

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 12, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.