This item is Discontinued.

Viking Viking Electronics VK-W-2000A Viking Weather Resistant Door W-2000A

This item is Discontinued.

Viking

Viking Electronics VK-W-2000A Viking Weather Resistant Door (Discontinued)

Mfr # W-2000A
Zoro # G604087442
UPC # 615687220728
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-2000A
Zoro #
G604087442
UPC #
615687220728
Country of Origin
China

Description

Now you can answer your door or gate from the safety of your telephone! The W - 1000 (flush mount) and W - 2000A (surface mount) doorboxes are designed to be installed on the unused telephone line input of nearly any phone system. One or two doorboxes can also share an existing residential phone line and provide door strike and CCTV camera control when used in combination with a C - 1000B doorbox controller.
When the "Call" button is pressed the doorbox generates a standard ring cadence for an adjustable number of rings. To converse with the visitor the inside party simply answers the call from the phone of their choice.
For outdoor or harsh environments the W - 1000 and W - 2000A are available with Enhanced Weather Protection (EWP). The W - 1000 - EWP and W - 2000A - EWP feature rubber gaskets and boots closed cell foam gasketing hand soldered silicon sealed connections anti - corrosive gel filled butt connectors as well as urethane encapsulated circuit boards with internally sealed field - adjustable trim POTS and DIP switches.
  • Residential and Business door security.
  • Gate communication.
  • Communication with truck stop/gas station fuel islands.
  • Communication with delivery and employee entrances.
  • Use with Viking's C - 1000B RC - 2A or RC - 3 to operate electronic door strikes.
  • Add the VE - 5 x 5 to allow the W - 1000 to be surface mounted or attached to a gooseneck.
  • New high output speaker amplifier with volume adjustment POT.
  • Microphone volume adjustment POT.
  • 24 volt talk battery.
  • 20 Hz ring generator ( 3.0 REN ring load maximum ).
  • Selectable number of rings ( 2 3 10 or 30 ).
  • Extended operating temperature range: - 15°F to 130°F.
  • Compact 45° terminal strip for easy wiring.
  • Optional Enhanced Weather Protection.
  • Made in the USA.
  • Power: 120V AC/13.8V AC 1.25A UL listed adapter provided.
  • Dimensions: W - 1000 - Overall - 127 x 127 x 57 mm (5.0 x 5.0 x 2.25") Plastic Electrical Box - 102 x 102 x 57mm (4 x 4 x 2.25") W - 2000A - 140 x 115 x 38mm (5.5" x 4.5" x 1.5").
  • Shipping Weight: W - 1000 - 1.36 kg (3 lbs) W - 2000A - .75 kg (1.5 lbs).
  • Standard W - 1000/W - 2000A Environment: - 26° C to 54° C ( - 15° F to 130° F) with 5% to 95% non - condensing humidity.
  • W - 1000 - EWP/W - 2000A - EWP Environment: - 26° C to 54° C ( - 15° F to 130° F) with up to 100% condensing humidity.
  • Ringer Output: 3.0 REN maximum 20Hz.
  • Ring Cadence: 1 second
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.