Viking

Viking Insulated Mariner Boot

Viking Viking Insulated Mariner Boot VW37-10
Hover or click to zoom Tap to zoom
  • Item: Insulated, Recreational Boots
  • Rubber Boot Style: Mid-Calf
  • Typical Rubber Boot Application: High Chemical Resistant
  • Footwear Sole Pattern: Slip Resistant
  • Toe Type: Plain
  • Insulated: Yes
  • Color: Brown
  • Predominant Footwear Color: Brown
See full product details
$109.80

Subtotal: $109.80

Viking #VW37-10 Specifications

  • Item: Insulated, Recreational Boots
  • Rubber Boot Style: Mid-Calf
  • Typical Rubber Boot Application: High Chemical Resistant
  • Footwear Sole Pattern: Slip Resistant
  • Toe Type: Plain
  • Insulated: Yes
  • Color: Brown
  • Predominant Footwear Color: Brown
  • Size: 10
  • Metatarsal Guard: No
  • Footwear Width: D
  • Style Number: VW37
  • Gender: Unisex
  • Shank Material: Steel
  • For Outdoor Traction: Yes
  • Boot Height: 13 in
  • Closure Type: slip on
  • Resists: Chemical, Oils, Abrasion, Slip Resistant
  • Toe Shape: Round
  • Footwear Closure Type: Pull On
  • Insulation Type: Warm Pile
  • Outsole Material: Rubber
  • Upper Material: Rubber
  • Waterproof: Yes
  • Midsole Material: Rubber
  • Height: 13"
  • Shoe Style: Mid-Calf
  • Series: VW37
  • Country of Origin (subject to change): Malaysia

Description

Insulated, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 10, Footwear Width D, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Viking #VW37-10

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.