Shop All Rubber Boots
Viking
Viking Marine Kadett Boot Blue
Mfr # VW24-9
Zoro # G3868261
product price: $86.19
/pr
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Slip Resistant
- Toe Type Plain
- Insulated No
Product Information
- Brand Viking
- MFR # VW24-9
- Zoro # G3868261
- UPC # 060405240098
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Boot Height | 10 in |
Height | 10" |
Details
Description
Marine, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated No, Size 9, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Concrete Base w/U-Channel Post, 125 lb (373-00920)
- BOUTON OPTICAL Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, 552 Softsides Series (248-5290-400B)
- LYLE Dip Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, English (W8-2-24HA)
- 3M PROTECTA Rebel Self Retracting Lifeline, 310 lb Weight Capacity, Steel Snap Hook and Carabiner, 11 ft Web (3100425)
- VIKING Viking Marine Kadett Boot Blue (VW24-12)
- VIKING Viking Marine Kadett Boot Blue (VW24-13)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW49-7)
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW42-10)
- HONEYWELL SERVUS Size 4 Men's Steel Rubber Boot, Black (75109/4)
- Viking Rubber Boots