Shop VIKING
See all product information
Create Account
Fire and Rescue Boot, Structural, Rubber Outsole, Rubber Upper, 16 in Height, Steel Toe, 14 M
- Mfr # VW91-14
- Zoro # G4778986
product price:Â
$
183.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Fire and Rescue Boot Compliance
ASTM F 2413, CSA Z195-14, NFPA 1971, NFPA 2018
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VW91-14
- Zoro #
- G4778986
- UPC #
- 060405983056
- Country of Origin
- Malaysia
Dimensions
- Size
- 14
- Boot Height
- 16 in
- Footwear Width
- M
- Heel Height
- 1 in
- Height
- 16"
- Width
- M
- Shaft Height
- 16 in
Description
Structural, Insulated No, Fire and Rescue Boot Compliance ASTM F 2413, CSA Z195-14, NFPA 1971, NFPA 2018, Size 14, Footwear Width M, Men's, Chain Saw Cut Resistant Yes, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number VW91, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Boot Height 16 in, Resists Abrasions, Chemicals, Oil, Slips, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.