Shop VILLAGE WROUGHT IRON
Create Account
WH-231-S Penguin Wall Hook; Small
Mfr # WH-231-S
Zoro # G803908883
product price:Â $34.75
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH-231-S
- Zoro #
- G803908883
- UPC #
- 604414041934
- Country of Origin
- China
Description
Village Wrought Iron carries an extensive line of products including giftware, lawn & garden designs, interior accessories, and candleware, All are to add charm and beauty to your home & yard, All products are made using only high-quality domestic materials and are lead free.
Features- Penguin Wall Hook
- 1"Inside Hook Depth
- Size: Small
- Pattern: Penguin
- Dimension: 2.25 x 5.25 x 1.25"
- Weight: 0.1875 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.