Shop VILLAGE WROUGHT IRON
Create Account
WH-316-S Field Hockey Womans & Girls Wall Hook; Small
- Mfr # WH-316-S
- Zoro # G403908450
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH-316-S
- Zoro #
- G403908450
- UPC #
- 604414041224
- Country of Origin
- China
Description
Village Wrought Iron carries an extensive line of products including giftware, lawn & garden designs, interior accessories, and candleware, All are to add charm and beauty to your home & yard, All products are made using only high-quality domestic materials and are lead free.
Features- Field Hockey Womans And Girls Wall Hook
- 1"Inside Hook Depth
- Size: Small
- Pattern: Field Hockey
- Dimension: 4.25 x 5.25 x 1.25"
- Weight: 0.1875 lbs