Shop VIM TOOLS
Create Account
VIM-HCT6-T30 0.375 in. T30 Half Cut Torx Impact Driver
- Mfr # VIM-HCT6-T30
- Zoro # G303771123
product price:Â
$
44.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIM-HCT6-T30
- Zoro #
- G303771123
- UPC #
- 92308830304
- Country of Origin
- China
Description
Features
- Length of Torx tip is cut to 0.5" the normal depth
- Knurled body for fingertip control
- Heat treated to 58-62 RC
- Can be used on all 6 point Torx & Torx Plus
- Made of S2 steel
- One piece design
- Satin chrome plated
- Size: 0.375"
- Weight: 0.07 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.