Shop VIM TOOLS

VIM-IMPTX800 0.5 in. Impact Torx Driver Set; Large

  • Mfr # VIM-IMPTX800
  • Zoro # G004068744

product price: 
$
83.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VIM-IMPTX800
Zoro #
G004068744
UPC #
92308936808
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Impact Torx Driver Set
  • Our products fulfill the requirements of our end users
  • T100 has tamper proof hole for many
  • Specialized applications
  • Limited
Includes
  • T70, T80, T90 & T100
Specifications
  • Size: 0.5" and Large
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.