Shop VIM TOOLS
Create Account
VIM-PFS4T25 0.25 in. Drive T25 Torx Bit Socket
- Mfr # VIM-PFS4T25
- Zoro # G703786109
product price:Â
$
23.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VIM-PFS4T25
- Zoro #
- G703786109
- UPC #
- 92308669256
- Country of Origin
- China
Details
- Item
- Bit Socket
Description
Get your job done easier and faster with this high-quality tool. Designed and manufactured with the user in mind, it provides the strength and flexibility you need to handle your tasks without putting a strain on your back and arms. Made from super strong and durable materials, it will serve you for years to come.
Features- Designed to deliver more torque and increase your productivity
- Made from durable rust-resistant material for long-lasting performance
- Precision cut to prevent slipping and avoid injuries
- Ergonomic design for ease of use and convenience
- Drive Size: 0.25 in.
- Weight: 0.04 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.