Shop VINTAGE AIR
Create Account
VIN62415-VUE 2 x 2.5 in. Hose Adapter
Mfr # VIN62415-VUE
Zoro # G204075603
product price:Â $43.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VIN62415-VUE
Zoro #
G204075603
UPC #
842829129230
Country of Origin
China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.
Features- 2 x 2.5 in. Hose Adapter
- AC/Heat Duct Adapter
- 2 in to 2-1/2 in AC/Heat Duct Hose
- Plastic
- Black
- Size: 2 x 2.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.