Shop VINTAGE DIRECT
Create Account
CFLBASS 63 in. Bass Floor Lamp
- Mfr # CFLBASS
- Zoro # G003737566
product price:Â
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFLBASS
- Zoro #
- G003737566
- UPC #
- 781366406841
- Country of Origin
- China
Description
Lamps are the best decor which instantly elevates your living space with latest designer trends. Vintage Direct layer your lighting with a combination of Table and Floor lamps. Our wide selection of styles adds an extra color and texture to your home. We incorporate different patterns of lamps into your interior design which can revolutionize the lighting in your home.
Features- 63" Bass Floor Lamp
- 3-Way Socket
- 100 Watt
- Antique Bronze &Grecian Bronze
- StainedFaux Leather Softback Shade
- Height: 63"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.