
Vintage Decorative Modern Black Metal Round Wall Mounted Wine Display Rack w/Cork and Glass Holder
Mfr # QI004276.KD
Zoro # G012221506
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
39
Overall Length
39
Color
Black
Width
4
Material
Metal, MDF Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QI004276.KD
Zoro #
G012221506
UPC #
651355040403
Country of Origin
China
Dimensions
Overall Depth
39
Overall Length
39
Width
4
Details
Item
Wine Holder
Color
Black
Material
Metal, MDF Wood
Option
Unassembled
Description
Complete the decor of your room with this vintage modern wine holder. Composed out of durable wood and metal material, this wine holder offers durability and practical function for continual use. Vintage metal and wood designed base create a decorative appeal to your room decor. Use this wine holder to store up to 14 wine bottles and 2 glasses to keep your wine collection secure and handy.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.