A24P8W 24 in. Premium 8-Section A Base Kit - White

  • Mfr # A24P8W
  • Zoro # G304120388
product price: 
$
1,053.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A24P8W
Zoro #
G304120388
UPC #
694139245540
Country of Origin
China

Description

Vinyl Works is the original manufacturer of resin pool fence kit systems for above ground pools. All VinylWorks fence products are manufactured using maintenance free resins and stainless steel hardware, and all fence sections measure 24" tall by 64.5" in width, and can be cut to fit specific pool requirements.

The 24" - 8 Section Base Kit-White contains fencing sections for above ground pools. The number of fence sections on a pool will vary by pool size, shape and manufacturer, as well as decks, ladders and other types of entrance systems to the pool. One fence section covers one pool top seat/top rail, or the distance between two pool uprights.

Features
  • Maintenance-free resin fence
  • Fits most popular above ground pool models
  • Helps decrease risk of unauthorized use of pool and keeps toys, balls and floats in pool
  • Very attractive and enhances appearance of pool
  • Fence is 24" tall, distance between posts is 64.5" and between each spindle is 4"
Specifications
  • Color: White
  • Size: 24 in.
  • Section: 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews