This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-BY-Pig
- Zoro #
- G503795684
- UPC #
- 180181901287
- Country of Origin
- China
Description
Prancing practically all day long you won't find a more perfect playmate for your pup. With little pink flowers and plenty of panache Polly Piggy is sure to please even the most particular and precocious pooches. Your Pooch is sure to be pleased with this fun and adventurous toy. For interactive play with one or multiple dogs. Polly does not squeak.Easy to toss and Floats.Soft edges won't hurt gums. The Barnyard Series are not guaranteed due to their detailed construction. Barnyard Construction: Each toy is made with 4 layers. 2 Layers are made of industrial grade luggage material 1 layer of plastic coating and the other layer is made of soft fleece on the outside. All of these layers are sewn together to make one super strong layer of material. Each toy is sewn together with 2 layers of cross stitching and then 2 layers of linear stitching. After the toy is sewn together an additional piece of black trim is added to cover the four rows of stitching. This extra piece of black trim is sewn with 3 linear stitches to give the product a total of 7 seams.
These toys are machine washable (air dry) and float. Size: 14" x 6" x 8".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.