414-17100 17 in. Dia. 100 Grit Mesh Sanding Screen - Pack Of 10

  • Mfr # 758455
  • Zoro # G404163230
product price: 
$
141.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
758455
Zoro #
G404163230
UPC #
809916018402
Country of Origin
United States

Description

Features
  • 100 grit mesh sanding screen.
  • Fits 17 in. Floor buffers.
  • Use with 17 in. Diameter white pad.
  • Size - 17 in. Dia.
  • Pack of 10.
  • Dimension - 17 x 0.1 x 3.1 in.
  • Item weight - 0.31 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews