Shop VIRGINIA ABRASIVES
Create Account
Virginia Abrasives 424-21214 14 x 0.2 in. Asphalt Bonded Cut Off Wheel; Pack of 10
- Mfr # 755754
- Zoro # G504163024
product price:Â
$
198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 755754
- Zoro #
- G504163024
- UPC #
- 809916000285
- Country of Origin
- Israel
Description
Features
- Asphalt bonded
- Cut off wheel
- Use with walk behind saws with a 1 in. Arbor with pin.
- Dimension - 14 x 14 x 0.2 in.
- Item weight - 2.28 lbs.
- Pack of 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.