Shop VIRTU USA
Create Account
Caroline Parkway 36 in. Cabinet Only in White
- Mfr # MS-2136R-CAB-WH
- Zoro # G324218034
product price:Â
$
1,475.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS-2136R-CAB-WH
- Zoro #
- G324218034
- UPC #
- -
- Country of Origin
- China
Description
Inspired by the Caroline, the Caroline Parkway vanity offers a clean sleek structure with abundant storage. The vanity is constructed from quality solid oak wood. This vanity will be a striking centerpiece to any bathroom design. Virtu USA USA has taken the initiative in changing the vanity industry by adding soft closing doors and drawers to their entire product line. By doing so, it will give their customers benefits ranging from safety, health, and the vanity's reliability. Features White Cabinet Finish. Solid Oak Wood. Water Resistant Low V.O.C Sealer. 2 Doors with Concealed Soft-closing Hinges. 4 Functional Drawers with Soft Closing Hinges. Chrome Handles with Brushed Nickel Highlights. Includes ( 1) Cabinet. Minimal Assembly Required. Basin, Mirror, Top, and Faucet not included. Specifications Finish: White. Style: Transitional. Dimension: 33.46 in H x 35.2 in W x 21.46 in D. Main Cabinet Dimension: 33.46 in H x 35.2 in W x 21.46 in D. Weight: 136.77 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.