This item is Discontinued.

This item is Discontinued.
Video Magnifier, 32x, 8MP, 5" LCD, 26 Color Mode, Auto/Manual Focus (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVM 580-Plus
- Zoro #
- G700405263
- UPC #
- 759119544560
- Country of Origin
- China
Dimensions
- Screen Size
- 5"
Details
- Magnification
- 32x
- Near Len
- 8 MP
- Color Model
- 26
- Far Len
- 8MP
- Focus
- Auto/Manual
- Photo Capture
- Yes
Description
ViSee LVM-580plus Handheld 5" LCD Digital Autofocus Video Magnifier is a high end LCD video magnifier equipped with two 8MP cameras. One is for near focus to read and exam objects close up; another is for far focus to see objects several feet away. With autofocus for both lens and 8MP sensors, one can very high clarity images for both close magnification and far objects. The 26 color modes make reading for people with low vision much easier. Voice control commands enable end users to tell the device what to do. Vibration and/or audio prompts tell the users the status of the magnifier. ViSee LVM-580Plus is an ideal reading aid for those with low vision or macular degeneration, a great gift to loved ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.