This item is Discontinued.

This item is Discontinued.
Video Magnifier, 32x, 8MP, 7" LCD, 26 Color Mode, Rechargeable (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVM 700
- Zoro #
- G100405207
- UPC #
- 759119545161
- Country of Origin
- China
Dimensions
- Screen Size
- 7"
Details
- Magnification
- 32x
- Photo Capture
- Yes
- Near Len
- 8 MP
- Far Len
- 8MP
- Color Model
- 26
- Focus
- Fixed
Description
ViSee LVM-700 Portable Tabletop Video Magnifier 7" LCD display. 2x to 32x magnification. 26 reading modes. Images can be captured, saved, and replayed.
Easy folding design. Dual cameras, far and near focus views. 4MP high resolution for clear images. Ideal reading aid for those with low vision or macular degeneration.
ViSee LVM-700 is easy to use on a desk. With a leather case, it can be carried around in a bag.
Easy folding design. Dual cameras, far and near focus views. 4MP high resolution for clear images. Ideal reading aid for those with low vision or macular degeneration.
ViSee LVM-700 is easy to use on a desk. With a leather case, it can be carried around in a bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.