Shop INVID TECH

Corner Mount, Fits Vision Series Cameras

  • Mfr # IVM-CORNER1

  • Zoro # G5112261


product price: 
$
38.39
/ea

Key Features

Fits
Vision Series PTZ Cameras
Color
White
Overall Height
8 1/4 in
Material
Steel
Load Capacity
15 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IVM-CORNER1
Zoro #
G5112261
UPC #
-
Country of Origin
China
Item
Corner Mount
Fits
Vision Series PTZ Cameras
Color
White
Material
Steel
Load Capacity
15 lb
Mounting
Corner
Waterproof
Yes
For Use With
PTZ Cameras
Function
Video Surveillance Camera Mounting Device
Power Source
Not Required
Illumination
No
Includes Mounting Hardware
Yes
Resistance Properties
Waterproof
Compatible with Series
Vision
Compatible with Manufacturer Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible Camera Design
PTZ
Overall Load Capacity
15 lb
Indoor/Outdoor Usage
Indoor, Outdoor
Mount Type
Screws
Compatible Manufacturer Part Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible Manufacturer Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
For Use With Mfr. Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible with Manufacturer Model No.
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible with Mfr. Model No.
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
For Use with Mfr Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible Pump Manufacturer Part Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible Mfr. Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
For Manufacturer Part Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE
Compatible with Mfr. Model Number
VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE

Description

Corner Mount, Mount Type Screws, Overall Height 8 1/4 in, Overall Depth 4 3/4 in, Compatible with Manufacturer Model Number VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE, Overall Width 8 1/2 in, Overall Load Capacity 15 lb, Mounting Location Corner, Compatible with Series Vision, Color White, Compatible Camera Design PTZ, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Material Steel

Ratings & reviews