This item is Discontinued.

Invid Tech Pendant Mount, Fits Vision Series Cameras IVM-PM1

This item is Discontinued.

Invid Tech

Pendant Mount, Fits Vision Series Cameras (Discontinued)

Mfr # IVM-PM1
Zoro # G5126663
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IVM-PM1
Zoro #
G5126663
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 3/8 in
Overall Width
4 5/8 in
Mounting Hole Diameter
1/8 in

Details

Item
Pendant Mount
Fits
Vision Series Cameras
Color
White
Material
Aluminum
Load Capacity
7 lb
Mounting
Pendent
Power Source
Not Required
Illumination
No
For Use With
Surveillance Cameras
Function
Video Surveillance Camera Mounting Device
Waterproof
Yes
Number of Mounting Holes
2
Mount Type
Screws
Includes Mounting Hardware
Yes
Compatible with Manufacturer Model Number
IVM-DOMEPLATE
Overall Load Capacity
7 lb
Indoor/Outdoor Usage
Indoor
Compatible Camera Design
Dome
Resistance Properties
Waterproof
Compatible with Series
Vision
Compatible Manufacturer Part Number
IVM-DOMEPLATE
Compatible Manufacturer Model Number
IVM-DOMEPLATE
For Use With Mfr. Model Number
IVM-DOMEPLATE
Compatible with Manufacturer Model No.
IVM-DOMEPLATE
Compatible with Mfr. Model No.
IVM-DOMEPLATE
For Use with Mfr Model Number
IVM-DOMEPLATE
Compatible Pump Manufacturer Part Number
IVM-DOMEPLATE
Compatible Mfr. Model Number
IVM-DOMEPLATE
For Manufacturer Part Number
IVM-DOMEPLATE
Compatible with Mfr. Model Number
IVM-DOMEPLATE
Power Source - TS Only
Not Required
Power Source - old
Not Required

Description

Pendant Mount, Mount Type Screws, Overall Height 9 3/8 in, Overall Depth Not Applicable, Compatible with Manufacturer Model Number IVM-DOMEPLATE, Overall Width 4 5/8 in, Overall Load Capacity 7 lb, Mounting Location Ceiling, Compatible with Series Vision, Color White, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Material Aluminum, Mounting Hole Diameter 1/8 in, Number of Mounting Holes 2, Resistance Properties Waterproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.