Shop VISION X LIGHTING
Create Account
9121185 3.4 in. X 1.9 in. Utility Flood Black 32 Blue LEDs
- Mfr # XIL-UF32B
- Zoro # G904067014
product price:
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XIL-UF32B
- Zoro #
- G904067014
- UPC #
- 887009121185
- Country of Origin
- China
Description
The Utility Market Flood lamp is designed to give you ultra light, ultra bright, and ultra wide flood lighting for any application. The UF32 is perfect for backup lighting, walkway lighting, or any general flood lighting.
Features- 120° Wide Flood Beam Pattern
- Universal Applications
- 32 Flood LED
- Color - Blue
- Housing - Black
- Raw Lumens - 500 lm
- Effective Lumens - 456 lm
- Input Volts - 12-32V
- Watts - 6
- Amp Draw - 0.5A
- Lifespan - 50,000 Hours
- Size - 3.4 X 1.9 in.
- Model - XIL-UF32B
- Dimension - 3.52 x 0.91 x 3.19 in.
- Item Weight - 0.41 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.