Shop VISION X LIGHTING

9891132 Duralux Work Light 4 LED 10 Degree

  • Mfr # DURA-410
  • Zoro # G404148237

product price: 
$
177.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DURA-410
Zoro #
G404148237
UPC #
887009891132
Country of Origin
China

Description

The Duralux Lighting Series utilizes 5 Watt LEDs for combined distance and intensity. The Duralux Series has a high light output, outshining 100 Watt halogen fixtures. While outperforming halogen, LED also outlasts at 50,000 hours. This cuts downtime and allows continuous performance. With a Die-Cast Aluminum housing, weatherproof professional-grade Deutsch Connector, and E-Mark Approval on the 4 LED Model, the Duralux Lighting Series is up to the task.

Features
  • Beam - 10°
  • No. of LEDs - 1
  • Raw Lumens - 2,112 lm
  • Effective Lumens - 1,480 lm
  • Input Volts - 11-65V
  • Watts - 20
  • Amp Draw - 1.6A
  • Housing - Black
  • Model - DURA-410
  • Dimension - 3.93 x 2.57 x 4.25 in.
  • Item Weight - 1.50 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.