Shop VISION X LIGHTING
Create Account
PCV-CP1BCB 4.72 in. Cannon PCV Blue Cover Combo Beam Light
- Mfr # PCV-CP1BCB
- Zoro # G204016002
product price:Â
$
51.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCV-CP1BCB
- Zoro #
- G204016002
- UPC #
- 887009896700
- Country of Origin
- Korea, Republic of
Description
The Vision X PCV-CP1BCB features polycarbonate protective cover, offers a shatterproof cover that protects from rock and debris impacts, and comes in multiple housing colors.
Features- Transforms Cannon Into 20 Lights in 1
- Shatterproof Polycarbonate
- Color: Blue
- Bulb Type: LED
- Size: 4.72"
- Country of Origin: South Korea
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.