This item is Discontinued.

This item is Discontinued.
Vision X Lighting 4001114 H1 100 Watt Low Superwhite Bulb Set (Discontinued)
Mfr #
VX-HH1
Zoro #
G804147830
UPC # 837544001114
Country of Origin China
Category Flashlight Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VX-HH1
- Zoro #
- G804147830
- UPC #
- 837544001114
- Country of Origin
- China
Description
Superwhite halogen bulbs are unique in their design and construction. Designed to perfectly replace factory headlight bulbs in every way but one, light output and color and in these areas Vision X bulbs outshine the factory bulbs. Providing a whiter light for driving at night and increasing the light output makes it easier to see at night not only in front of your vehicle but peripherally as well.
Features- Pure white light
- Better visibility
- Long life
- High wattage bulb
- Easy installation
- Low Beam Superwhite Bulb
- Watts - 100W
- Model - VX-HH1
- Dimension - 1 x 1 x 2 in.
- Item Weight - 0.30 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.