
PermaSeal Pak, MW-2.815-0.020, PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-988048, 50PK
Mfr # 055199
Zoro # G406965580
product price:Â $139.99
/pk 50, $2.80/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.815"
Usable Length
10.000"
Material
PETG
Wall Thickness
0.020"
Outside Dia.
2.855"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
055199
Zoro #
G406965580
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2.815"
Usable Length
10.000"
Wall Thickness
0.020"
Outside Dia.
2.855"
Details
Material
PETG
Description
PermaSeal Pak-MW--2.815-0.020-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-988048-50 PCS/BAG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.