Shop VISKON-AIRE
Create Account
VIS-028202 20 x 20 in. Green Standard Paint Arrester Pads
- Mfr # VIS-028202
- Zoro # G404151992
product price:Â
$
171.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIS-028202
- Zoro #
- G404151992
- UPC #
- -
- Country of Origin
- China
Description
Features
- 2 inch thick 15 gram design 2.14 lbs paint holding capacity
- 90.4% efficiency with a 2.14lb paint holding capacity with coarse fibers, loose weave and exiting scrim for excellent depth loading
- Easy to use dispenser box the SG-15 Line is a value price line for the price driven shop. Green in color, the SG-15 is a 15 gram weight paint arrestor
- Rugged moisture and humidity resistant construction, high holding capacity and efficiency rating
- Color: Green
- Material: Glass
- Size: 20 x 20"
- Weight: 6.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.