This item is Discontinued.

Vista Vista F-2911-BLK Medium Top Mount Light-Black F-2911-BLK

This item is Discontinued.

Vista

Vista F-2911-BLK Medium Top Mount Light-Black (Discontinued)

Mfr # F-2911-BLK
Zoro # G503998351
UPC # 92776116399
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-2911-BLK
Zoro #
G503998351
UPC #
92776116399
Country of Origin
China

Description

The modern look of the Vista Series with its fluted lid and sleek, curved arm provides the perfect look for any beach front or nautical style home.
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Medium
  • Glass Type: Cracked Globe
  • Lamping: (1)100w Standard
    Dimensions:
  • Length: 12.5
  • Height: 12.5
  • Width: 10
  • Ratings & reviews