This item is Discontinued.

Vista Vista F-2911-CP Medium Top Mount Light-Copper F-2911-CP

This item is Discontinued.

Vista

Vista F-2911-CP Medium Top Mount Light-Copper (Discontinued)

Mfr # F-2911-CP
Zoro # G003998370
UPC # 92776116382
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-2911-CP
Zoro #
G003998370
UPC #
92776116382
Country of Origin
China

Description

The modern look of the Vista Series with its fluted lid and sleek, curved arm provides the perfect look for any beach front or nautical style home.
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Medium
  • Glass Type: Cracked Globe
  • Lamping: (1)100w Standard
    Dimensions:
  • Length: 12.5
  • Height: 12.5
  • Width: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.