This item is Discontinued.

This item is Discontinued.
2MP 30M IR Outdoor WDR Pro Bullet (Discontinued)
Mfr #
IB9367-H
Zoro #
G7672149
Country of Origin Taiwan, Province of China
Category Closed Circuit TV Cameras
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IB9367-H
- Zoro #
- G7672149
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 4.6 in
- Width
- 4.6 in
- Length
- 10.5 in
- Focal Length
- 3.60 mm
Details
- Item
- Ir Outdoor Wdr Pro Bullet 2Mp 30M
- Lens
- Fixed
- Camera Resolution
- 2 Megapixel
- Color
- White
- Features
- Features,"HD Recording, Lens included, Network (RJ-45), Remote Management, TAA Compliant"
- Series
- C
- Video Compression Format
- H.265, H.264, MJPEG
- Mount
- Corner, Junction Box, Wall, Pole
- Operating Temp. Range
- 122°F
- Day/Night Capable
- Yes
- Weight
- 2.52 lb
- Night Vision Distance
- 98.43 ft
- Indoor/Outdoor
- Outdoor
- Connectivity Technology
- Wired
- Maximum Frame Rate
- 30 fps
- Recording Formats
- HD
- Number of IR LEDs
- 2
- Input Voltage
- 12V DC
- Maximum Video Resolution
- 1920 x 1080
Description
Vivotek IB9367-H 2MP, H.265, 3.6mm, 30M IR, Snv, Wdr Pro 30 FPS @ 1920x1080 Smart stream III to optimize bandwidth efficiency Snv (supreme night visibility) for low light conditions Wdr Pro for unparalleled visibility in extremely bright and dark environments Built-in IR illuminators, effective up to 30 meters