This item is Discontinued.

Vivotek 5MP 30M IR H265 Outdoor WDR Extreme Temp Bullet, IoTSecurity IB9389-EHT-V2

This item is Discontinued.

Vivotek

5MP 30M IR H265 Outdoor WDR Extreme Temp Bullet, IoTSecurity (Discontinued)

Mfr # IB9389-EHT-V2
Zoro # G107458527
UPC # 4710469352584
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IB9389-EHT-V2
Zoro #
G107458527
UPC #
4710469352584
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
10 mm
Min. Focal Length
2.80 mm

Details

Item
Network Camera
Night Vision Type
Infrared
Lens Type
Fixed
Mounting
Pole Mount
Standards
TAA Compliant
Night Vision
Yes
Impact Protection Rating
IK10
Indoor / Outdoor
Outdoor
Optical Zoom
3.6x
Network (RJ-45)
Yes
Features
Built-in Infrared Illuminator; Weather Proof
Series
V
Max. Aperture
f/2.74
Includes
Lens; Quick Installation Guide, Alignment Sticker, Screw Pack
Number of IR LEDs
4
Color Supported
Color
Max. Video Resolution
2560 x 1920
Min. Aperture
f/1.8
Max. Operating Humidity
98%
Connectivity Technology
Wired
IP Rating
IP66
HD Recording
Yes
Camera Resolution
5 MP
Image Sensor Type
CMOS
Storage Type
Memory Card
Operating Temp. Range
-40°F (-40°C) to 140°F (60°C)
Night Vision Distance
98.43 ft
Video Formats
H.265
Shortest Shutter Speed
1/32000 Second
Max. Frame Rate
60 fps
Remote Management
Yes
Field of View
95° ~ 41° (Horizontal), 69° ~ 31° (Vertical), 127° ~ 51° (Diagonal)
Longest Shutter Speed
1/5 Second

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.