This item is Discontinued.

This item is Discontinued.
5Mp 360Deg Fisheye Ntwrk Cam (Discontinued)
Mfr #
FE8180
Zoro #
G2528369
UPC # 4712123674452
Country of Origin Unknown
Category Security Video Cameras
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FE8180
- Zoro #
- G2528369
- UPC #
- 4712123674452
- Country of Origin
- Unknown
- Item
- Network Camera
- Includes
- CD-ROM (User's Manual, Quick Installation Guide, Installation Wizard 2, ST7501 32-Channel Recording Software), Quick Installation Guide, Warranty Card, Alignment Sticker, Screws Pack, Mounting Bracket.
- Mount Type
- Ceiling, Wall
- Video Formats
- H.264, MJPEG
- HD Recording
- Yes
- Remote Management
- Yes
- Connectivity Technology
- Wired
- Color Supported
- Color, Monochrome
- Camera Resolution
- 5 Megapixel
- Image Sensor Type
- CMOS
- Lens Type
- Fixed
- Network (RJ-45)
- Yes
- Recording Formats
- HD
- Max. Video Resolution
- 1920 x 1920
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.