
5MP Ultra Wide Angle Indoor WDR PIR Dome, Black Housing (Discontinued)
- Mfr # FD8182-F1-B
- Zoro # G7672203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD8182-F1-B
Zoro #
G7672203
UPC #
-
Country of Origin
China
Dimensions
Height
4.1 in
Diameter
5.4 in
Focal Length (mm)
1.96 mm
Details
Item
Ultra Wide Angle Indoor Wdr Pir Dome,Bla
Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Indoor/Outdoor
Indoor
HD Resolution
2560 x 1920
Max. Frames Per Second
30 fps
Pixels
5 Megapixel
Lens
Fixed
Video Compression Format
MJPEG, H.264
Connection
Wired
Mount
Conduit, Bracket
Recording Formats
HD
Image Sensor Type
CMOS
Series
C
Maximum Aperture
f/2.2
Description
Vivotek FD8182-F1-B Fixed Dome Network Camera - Black 2560 x 1920 at 15 fps 1.96mm fixed Lens 137° horizontal field of view Two-way audio
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.