This item is Discontinued.

This item is Discontinued.
Dome 65 Outdoor Network Camera Equipped (Discontinued)
Mfr #
FD9389-HTV
Zoro #
G9229925
Country of Origin Taiwan, Province of China
Category Closed Circuit Cameras and Recorders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD9389-HTV
- Zoro #
- G9229925
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Focal Length (mm)
- 7.7 mm
- Height
- 3.7 in
- Diameter
- 5.1 in
- Minimum Focal Length
- 3.70 mm
Details
- Item
- Dome 65 Outdoor Network Camera Equipped
- Features
- Features,"HD Recording, Network (RJ-45), Remote Management"
- Pixels
- 5 Megapixel
- Video Compression Format
- H.264, H.265, MJPEG
- HD Resolution
- 2560 x 1920
- Mount
- Conduit, Bracket
- Indoor/Outdoor
- Outdoor
- Connection
- Wired
- Lens
- Zoom
- Optical Zoom
- 2.1x
- Number of IR LEDs
- 4
- Image Sensor Type
- CMOS
- Recording Formats
- HD
- Series
- FD9389
- Night Vision Distance
- 98.43 ft
Description
Dome 65 Outdoor Network Camera Equipped
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.