This item is Discontinued.

This item is Discontinued.
H.265 1xHDD Bay Trend Micro IoT Security NVR, 8-Channel (Discontinued)
Mfr #
ND9312
Zoro #
G7240844
Country of Origin Taiwan, Province of China
Category Closed Circuit Cameras and Recorders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND9312
- Zoro #
- G7240844
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 7.9 in
- Height
- 1.9 in
- Width
- 7.8 in
Details
- Item
- Video Surveillance Station
- Features
- Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- HD Resolution
- 3840 x 2160
- Power Consumption
- 15 W
- Max. Frames Per Second
- 240 fps
- Video Compression Format
- H.265, Motion JPEG, H.264
- Connection
- Wired
- System Components
- Network Video Recorder
- Recording Formats
- Full HD
- Series
- C
- Standard Memory
- 1 GB
- Total Number of Channels
- 8
Description
8-Channel H.265 1xHDD Bay Trend Micro IoT Security NVR, HDMI Video Output up to 4K Resolution, 1x3 1/2" SATA HDD, Up to 8MP Camera Live View and Playback, Multiple Browsers Supported: IE, Chrome, and Firefox on both Windows and macOS, Live and Playback Fisheye
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.