This item is Discontinued.

Vivotek IP Camera, 1.05mm Focal L, Indoor, 5 MP FE8182

This item is Discontinued.

Vivotek

IP Camera, 1.05mm Focal L, Indoor, 5 MP (Discontinued)

Mfr # FE8182
Zoro # G5893417
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FE8182
Zoro #
G5893417
UPC #
-
Country of Origin
Taiwan, Province of China
For Use With
Network Video Recorders
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
PoE
Connector Type
Ethernet
Line Resolution
5 MP
Min. Light Level
0.6 lux
Power Consumption
3 W
Indoor / Outdoor
Indoor
Camera Body Color
White
Power Supply
Not Included
Day/Night Capable
Day/Night
Illumination
No
Luminance Factor
0.0 Lux
Pixels
1920 (H) x 1920 (V)
Scanning
Progressive
IP Rating
IP66
S/N Ratio
64dB
Mount
Flush
Features
3D Noise Reduction, Pixel Calculator for Image Clarity Measurement
Standards
3P/ETL Listed, CAT5e, CAT6
Maximum Operating Temperature
104 Degrees F
Minimum Light Level
0.6 lux
Input Type
No Inputs Included
Body Color
White
Output Type
No Outputs Included
Night Capable
Day and Night
Lens Type
Fixed
Color Display
Color
Includes Power Supply
No
Minimum Operating Temperature
14 Degrees F
Image Sensor
1/3.2 CMOS
Resolution
1080p
Indoor/Outdoor Usage
Indoor
Compatible Product Type
Network Video Recorders

Dimensions

Focal Length
1.05 mm
IR Illuminator Wavelength
850 nm
Maximum Focal Length
1.1 mm
Fits Chest Size
3D Noise Reduction, Pixel Calculator for Image Clarity Measurement

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.1 mm, Resolution 1080p, Compatible Connector RJ45, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features 3D Noise Reduction, Pixel Calculator for Image Clarity Measurement, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.